This product requires certification to purchase.

23 in. Durolon Flexible Duct Connector

Duro Dyne National

23 in. Durolon Flexible Duct Connector

  • Fast #
  • Part #D10027
  • Item #1204063
  • Manufacturer Part #10027
4.3 out of 5 Customer Rating
Brand image
Duro Dyne National

23 in. Durolon Flexible Duct Connector

  • Fast #
  • Part #D10027
  • Item #1204063
  • Manufacturer Part #10027
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent ozone resistance
  • Excellent resistance to weathering
  • Best overall acid resistance
  • Recommended for rooftop applications
  • Unaffected by mildew
  • Requires Certification

Documents


Specifications

Gauge (metal):
28 ga
Length:
23 in
Material:
Fiberglass
UPC:
797582040271
Width:
24 in