This product requires certification to purchase.

24 ga Access Door Galvanized Steel 12 x 12 x 12 in.

Duro Dyne National

24 ga Access Door Galvanized Steel 12 x 12 x 12 in.

  • Fast #
  • Part #D8170
  • Item #794393
  • Manufacturer Part #8170
5 out of 5 Customer Rating
Brand image
Duro Dyne National

24 ga Access Door Galvanized Steel 12 x 12 x 12 in.

  • Fast #
  • Part #D8170
  • Item #794393
  • Manufacturer Part #8170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Create airtight seal utilizing moisture, oil and grease resistant Neoprene gasketing between door to frame and frame to duct
  • Door panel constructed of 24 gauge galvanized steel and filled with 1 in 11/2 lbs fiberglass insulation
  • Frame is 24 gauge galvanized steel with punched Steel tabs along each side
  • Double camlock latches used on doors 14 in and larger (12 in and smaller have one camlock)
  • Special models and sizes can be fabricated with multiple walls of Steel or see-thru panel
  • Models 8230, 8168, 8170, 8171, 8167, and 8172 packed 10 per carton, models 8173, 8174, 8175 packed 5 per carton
  • Requires Certification

Documents


Specifications

Gauge (metal):
24
Length:
12
Material:
Fiberglass, Steel
Panel Size:
12 in x 12 in
Product Type:
Access Door
Width:
12