28 ga Junior Flexible Duct Connector
28 ga Junior Flexible Duct Connector
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Gauge (metal):
- 28 ga
- Length:
- 23 in
- Material:
- Plastic
- Material Type:
- Polyester, Nylon
- Width:
- 24 in