3/4 in. x 50 ft. Black Urethane Gasket Tape
3/4 in. x 50 ft. Black Urethane Gasket Tape
Package Quantity Info:
Each: 1 Inner Pack: 20-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Urethane
- Product Type:
- Gasket Tape
- Thickness:
- 1/4 in
- Width:
- 3/4 in