3/8 in. Damper Quadrant Regulator Set
3/8 in. Damper Quadrant Regulator Set
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Set includes: K-4 quadrant, KP-7L long spring loc bearing, KP-9L long square end bearing
- Heavy gauge plated steel quadrants are designed with excellent handle action as well as quick wing nut adjustment and locking of the damper
- For use on square or round ducts
Documents
Specifications
- Application:
- Damper
- Diameter:
- 3/8
- Material:
- Steel
- Product Type:
- Bearing, Quadrant
- Size:
- 3/8 in
- UL Listed:
- No