This product requires certification to purchase.

36 in. Nylon Cable Ties in Natural

Duro Dyne National

36 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #D7004
  • Item #7312240
  • Manufacturer Part #7004
4.6 out of 5 Customer Rating
Brand image
Duro Dyne National

36 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #D7004
  • Item #7312240
  • Manufacturer Part #7004
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
36 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
Nylon
Warranty & Product Information
NSF Certified
No
UL Listed
UL 181B