500 ft. Cable Lock Wire Rope
500 ft. Cable Lock Wire Rope
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aviation grade galvanized steel wire
- Flow rate: 2.2 gpm @ 60 psi
- Less handles, see pages
- Shown here with DHK37 handles
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Length:
- 500 ft
- Material:
- Steel