This product requires certification to purchase.

6 in. Access & Inspection Door

Duro Dyne National

6 in. Access & Inspection Door

  • Fast #
  • Part #DUR7320
  • Item #8269911
  • Manufacturer Part #7320
3.3 out of 5 Customer Rating
Brand image
Duro Dyne National

6 in. Access & Inspection Door

  • Fast #
  • Part #DUR7320
  • Item #8269911
  • Manufacturer Part #7320
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 6 x 6 in union label cam only self-stick insulated access door
  • Requires Certification

Documents


Specifications

Height:
6 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Width:
6 in