8 x 3/4 in. Pint Screw
8 x 3/4 in. Pint Screw
Package Quantity Info:
Foot: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for light- to medium-guage materials
- Super saber point offers one-step fastening
- Once pierced, thread propels the screw through metal rapidly and almost without effort
- For steam and nonshock water, oil, gas or volatile fluids.
- Air tested.
- Streamlined body, cylindrically designed to withstand high internal pressures and line strains.
- Stainless steel seat rings which fit into body under hydraulic pressure, provide high resistance to wear, temperature, galling and scoring.
- Easily replaceable disc absorbs normal seating wear.
- Nonasbestos composition packing in bronze gland-equipped stuffing box.
- Easy dismantle.
Specifications
- Color Finish Name:
- Silver
- Length:
- 3/4
- Material:
- Metal