8 x 8 in. Galvanized Steel Cam Access Door
8 x 8 in. Galvanized Steel Cam Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 24 gauge galvanized steel construction
- 10 stock sizes from 6 x 6 through 24 x 24
- Integral frame with no open corners
- Nesting door design eliminates compression & minimizes air leakage
- Tested to 10" SP with minimal leakage
- Half inch wide gasketed frame for sealing integrity
- Doors insulated with one inch thick fiberglass
- No extra holes in the door requiring plug rivets
- Square tabs reduce risk of injury during installation
Documents
Specifications
- Gauge (metal):
- 24 ga
- Height:
- 8 in
- Material:
- Steel
- NSF Certified:
- No
- Width:
- 8 in