9 x 3 in. Sintered Steel, Stainless Steel and Zinc Alloy Duct Connector for WC4-CL18 (Box of 10)
This product has been replaced by
Manufacturer Part #31116
9 x 3 in. Sintered Steel, Stainless Steel and Zinc Alloy Duct Connector for WC4-CL18 (Box of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The Dyna-Tate CL18-WC4 cable lock is for use with WC4-CL18 wire rope
- These size wire ropes are available in 500 foot rolls
- The CL18-WC4 has a working load limit of up to 250 lbs
- As with all Dyna-Tate cable locks, the CL18-WC4 features an easy release pin for simple adjustments without the use of tools
- The CL18-WC4 cable lock has been SMACNA approved for seismic applications
Specifications
- Brand Model Compatibility:
- WC4-CL18
- Height:
- 4 in
- Length:
- 9 in
- Material:
- Sintered Steel, Stainless Steel, Zinc Alloy
- Package Quantity:
- Box of 10
- UL Listed:
- Yes
- Width:
- 3 in