This product requires certification to purchase.

25 ft. Synthetic Fiber Duct Sealant in Grey

Duro Dyne National

BTL316 25 ft. Synthetic Fiber Duct Sealant in Grey

  • Fast #
  • Part #D21046
  • Item #4835155
  • Manufacturer Part #21046
4.8 out of 5 Customer Rating
Brand image
Duro Dyne National

BTL316 25 ft. Synthetic Fiber Duct Sealant in Grey

  • Fast #
  • Part #D21046
  • Item #4835155
  • Manufacturer Part #21046
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Excellent sealant for HVAC, as well as many others industries
  • Non-irritant: No limitation to eyes or skin as listed in CFR, title 16, "appraisal of the safety of chemicals in food, drugs, and cosmetics"
  • Remains pliable and will not crack or separate while being applied at low end of temperature usage range; when stored in warehouse conditions, it will remain useable for a prolonged period
  • Chemical resistance: Excellent resistance to water, alcohols, mild acids and bases
  • Requires Certification

Documents


Specifications

Collection:
BTL316
Color Finish Category:
Greys
Color Finish Name:
Grey
Length:
25 ft
Material:
Synthetic Fiber
Product Type:
Duct Sealant
Size:
25 ft
Tensile Strength:
12 psi
UL Listed:
No
UPC:
797582084466