14 x 14 in. Metal Access Door
DADC 14 x 14 in. Metal Access Door
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in GA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in GA
Product Details
Product Details
- 24 gauge galvanized steel construction
- 10 stock sizes from 6x6 through 24x24
- Integral frame with no open corners
- Nesting door design eliminates compression and minimizes air leakage
- Half inch wide gasketed frame for sealing integrity
- Doors insulated with one inch thick fiberglass
- No extra holes in the door requiring plug rivets
- Square tabs reduce risk of injury during installation
Documents
Specifications
- ASTM:
- ASTM A-164-55, ASTM A-366, ASTM A-653, ASTM D-1056-68
- Application:
- Ducts
- Collection:
- DADC
- Gauge (metal):
- 24
- Insulated:
- Yes
- Length:
- 14
- Material:
- Fiberglass, Metal
- Panel Door Plate Type:
- Access Door
- Size:
- 14 in x 14 in
- Width:
- 14