1 gal Duct Sealant
Duroseal® 1 gal Duct Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL listed 181B-M
- Zero VOC’s
- Qualifies for LEED EQ Credit 4.1
- Indoor/outdoor use - UV inhibitors
- Mold & Mildew resistant
- Excellent adhesion to metal
Documents
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- Duroseal®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- UL Listed:
- Yes
- UPC:
- 797582022314