Duct Sealant in Grey
Duroseal® Duct Sealant in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UL listed 181B-M
- Zero VOC's
- Qualifies for LEED EQ Credit 4.1
- Fast dry time - dry to the touch in 3 - 6 hr, 90% cured in 18 - 36 hr
- Mold and mildew-resistant
- Higher solids content 73% +/- 1% allows the product to cure quicker and pressure test jobs quicker
- Allows installer to fill larger joints and provides less slump
- Excellent adhesion to metal
- Less likely to crack or separate from duct during transportation, installation and equipment start-up
- Product brushes or trowels smooth and effortlessly, will not run, sag or drip during or after application
Documents
Specifications
- Application:
- Indoor, Outdoor
- Collection:
- Duroseal®
- Color Finish Category:
- Greys
- Color Finish Name:
- Gray
- Product Type:
- Duct Sealant
- UL Listed:
- Yes
- UPC:
- 797582022338