3/8 in. Flat Washer
Dyn-O-Mate® 3/8 in. Flat Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Ductwork
- Collection:
- Dyn-O-Mate®
- Product Type:
- Flat Washer
- Shape:
- Round
- Size:
- 3/8 in