3/8 in. Hex Nut (Box of 100)
Dyn-O-Mate® 3/8 in. Hex Nut (Box of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- Dyn-O-Mate®
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Package Quantity:
- Box of 100
- Product Type:
- Hex Nut
- Size:
- 3/8 in-16
- Thread Size:
- 3/8 in