36 in. Nylon Cable Tie in Natural
Dyn-O-Ties® 36 in. Nylon Cable Tie in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Whenever your job calls for securing round flexible duct to outlets, pipes or fittings, you can do the job better, faster, and at a lower cost using DYNO-TIES, flexible duct ties
- DYN-O-TIES, when properly installed, provide a secure connection of flexible duct listed by Underwriters Laboratories Inc., class 1
Documents
Specifications
- Collection:
- Dyn-O-Ties®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- UL 62275
- UPC:
- 797582035222