This product requires certification to purchase.

48 in. Nylon Cable Ties in Natural

Duro Dyne National

Dyn-O-Ties® 48 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #D7005
  • Item #7312239
  • Manufacturer Part #7005
3.4 out of 5 Customer Rating
Brand image
Duro Dyne National

Dyn-O-Ties® 48 in. Nylon Cable Ties in Natural

  • Fast #
  • Part #D7005
  • Item #7312239
  • Manufacturer Part #7005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Whenever your job calls for securing round flexible duct to outlets, pipes or fittings, you can do the job better, faster, and at a lower cost using DYNO-TIES, flexible duct ties
  • DYN-O-TIES, when properly installed, provide a secure connection of flexible duct listed by Underwriters Laboratories Inc., class 1
  • UV resistant DYN-O-TIES are made to resist ultraviolet rays and adverse weather conditions when used in outdoor applications
  • Requires Certification

Documents


Specifications

Collection:
Dyn-O-Ties®
Color Finish Category:
Neutrals
Color Finish Name:
Natural
Length:
48 in
Material:
Plastic
Material Type:
Nylon
NSF Certified:
No
Origin:
Global
Tensile Strength:
175 lbs/inch
UL Listed:
UL 1565/UL 181A/UL 181B/UL 2043/UL 723
Width:
19/100 in