1/2 in. 10 ft. Conduit
Dynomate™ 1/2 in. 10 ft. Conduit
Package Quantity Info:
Foot: 1 Inner Pack: 1 Bundle: 100 Lift: 7000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 1/2 in
- Length:
- 10 ft
- Material:
- Steel
- UPC:
- 797582084992