This product requires certification to purchase.

1 oz. Flexible Duct Connector Adhesive

Duro Dyne National

FLEXMASTIC™ 1 oz. Flexible Duct Connector Adhesive

  • Fast #
  • Part #D5090
  • Item #851455
  • Manufacturer Part #5090
4.7 out of 5 Customer Rating
Brand image
Duro Dyne National

FLEXMASTIC™ 1 oz. Flexible Duct Connector Adhesive

  • Fast #
  • Part #D5090
  • Item #851455
  • Manufacturer Part #5090
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Effective up to 5000 psi
  • Requires Certification

Documents


Specifications

Collection:
FLEXMASTIC™
Product Type:
Adhesive
Size:
1 oz