This product requires certification to purchase.

Spandex Hi-Cut Resistant Gloves in Grey and Black

Duro Dyne National

Spandex Hi-Cut Resistant Gloves in Grey and Black

  • Fast #
  • Part #D10066
  • Item #8159259
  • Manufacturer Part #10066
3.6 out of 5 Customer Rating
Brand image
Duro Dyne National

Spandex Hi-Cut Resistant Gloves in Grey and Black

  • Fast #
  • Part #D10066
  • Item #8159259
  • Manufacturer Part #10066
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Cut Level 4
Color Finish Category:
Greys
Color Finish Name:
Grey, Black
Glove Type:
Construction, Glass Plants, Sheet Metal Handling, Wiring Operations
Material:
Synthetic Fiber
Material Type:
Spandex
Reusable:
Yes