Steel 12 ga Duct Connector
Steel 12 ga Duct Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Gauge (metal):
- 12 ga
- Height:
- 4-1/5 in
- Material:
- Steel
- UPC:
- 797582084954