Steel Cable Lock (Box of 10)
Steel Cable Lock (Box of 10)
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 5
- Material:
- Stainless Steel, Malleable Iron
- Package Quantity:
- Box of 10
- Product Type:
- Cable Lock
- UL Listed:
- Yes