This product requires certification to purchase.

13 oz. Stripper Cleaner & Lubricant Spray

Duro Dyne National

The Stripper™ 13 oz. Stripper Cleaner & Lubricant Spray

  • Fast #
  • Part #D27147
  • Item #794377
  • Manufacturer Part #27147
4.6 out of 5 Customer Rating
Brand image
Duro Dyne National

The Stripper™ 13 oz. Stripper Cleaner & Lubricant Spray

  • Fast #
  • Part #D27147
  • Item #794377
  • Manufacturer Part #27147
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Special ingredients work to dissolve galvanized build-up on rollers of forming machines and press dies
  • High quality lubricants take over to keep precision machines running smoothly
  • Requires Certification

Documents


Specifications

Collection:
The Stripper™
Color Finish Name:
Red
Maximum Temperature:
122
Product Type:
Sprayer
Size:
15 oz
UPC:
797582109473