52 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)
Bulwark 52 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Perfect for takeout and grocery applications
- Resists humidity
- Heavy duty virgin natural kraft paper
- BPI® certified compostable
Specifications
- Capacity:
- 6 lb
- Collection:
- Bulwark
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Height:
- 11-3/50 in
- Length:
- 6 in
- Material:
- Paper
- Product Type:
- Bag
- UPC:
- 079594710060
- Width:
- 3-31/50 in