57 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)
Bulwark 57 lb. Self Opening Brown Paper Grocery Bags (400 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Capacity:
- 16 lb
- Collection:
- Bulwark
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Height:
- 16 in
- Length:
- 7-3/4 in
- Material:
- Paper
- Product Type:
- Bag
- UPC:
- 079594710169
- Width:
- 4-13/16 in