40 lb. Self Opening Brown Paper Grocery Bags (500 Per Case)
Dubl Life® 40 lb. Self Opening Brown Paper Grocery Bags (500 Per Case)
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Made from a minimum of 60% post consumer recycled content
- FSC® chain of custody certified
- BPI® certified compostable
- How2Recycle® labeling
- Self-opening style (SOS) bags
Specifications
- Capacity:
- 25 lb
- Collection:
- Dubl Life®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Height:
- 15-87/100 in
- Length:
- 8-1/4 in
- Material:
- Paper
- Product Type:
- Bag
- UPC:
- 079594184281
- Width:
- 6-3/25 in