14-1/2 in. 20/24/32V Ultra Violet Air Cleaner 1.4A Electric
14-1/2 in. 20/24/32V Ultra Violet Air Cleaner 1.4A Electric
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Active air purification technologies, germicidal UV and ionization, provide a comprehensive IAQ solution
- Meets and surpasses UL 2998 no ozone standards. CARB certified
- Laboratory tested and effective against MS-2 bacteriophage virus
- Expanded range (20V - 32V) ballast and 3000V surge protection for increased electrical reliability
- Innovative carbon fiber brushes increase ion production
- Reduces particulate matter such as dust and dander by improving the performance of your existing filtration system
- Sizing recommendations for systems up to 60 tons
- Includes an auxiliary power port to easily install an additional 24V germicidal UVC light to any HVAC system
- Integrated safety interlock switch prevents unit operation when not installed
Documents
Specifications
- AMP:
- 1.4
- Application:
- Commercial, Residential
- Height:
- 8 in
- Length:
- 14-1/2 in
- Power Source:
- Electric
- Product Type:
- Ultraviolet Air Cleaner
- Volts:
- 20/24/32V
- Width:
- 7 in