24 x 14 x 1 in. Air Filter
Allergy Gold® 24 x 14 x 1 in. Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Allergy Gold®
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 14 in
- Size:
- 24 in x 14 in x 1 in
- Width:
- 24 in