Transition Unit
Transition Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Optimized SEER Performance: The SST2 improves airflow distribution without restrictions and meets 2023 SEER2 standards.
- Enhanced Access: Extra-large door allows thorough inspections, cleaning, leak detection, and system checks.
- Time and Labor Savings: Eliminates the need for dismantling or cutting into the system for service, simplifying reassembly and resealing.
Specifications
- Depth:
- 25-3/4 in
- Disposable:
- No
- Height:
- 4-3/4 in
- Origin:
- Domestic
- Product Type:
- System Service Transition
- Type:
- D19838
- Width:
- 10-4/5 in