1/2 HP 1PH 230 Volts Stainless Steel N/AUTO Effluent

DWX Series 1/2 HP 1PH 230 Volts Stainless Steel N/AUTO Effluent

Brand image

DWX Series 1/2 HP 1PH 230 Volts Stainless Steel N/AUTO Effluent

  • Part #E50DWXU64S2
  • Item #7033617
  • Manufacturer Part #50DWXU6.4S2
3.4 out of 5 Customer Rating

Package Quantity Info:

EA: 1 IP: 1
Unavailable
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All stainless steel construction
  • These pumps are built for continuous operation
  • Handles 2" solids
  • Discharge 2" FNPT
  • These pumps are ideal for municipal and industrial lift stations

Specifications

AMP:
4.4
Collection:
DWX Series
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Horsepower:
1/2 hp
Impeller:
Vortex
Material:
Stainless Steel, Rubber
Material Type:
304L, Buna-N
Maximum Temperature:
104
Phase:
Single Phase
Power Source:
AC
Pump Application -:
Sewage
Pump Body Material:
Stainless Steel
Pump Phase:
1
RPM:
3600
Type:
E50DWXU64S2
Volts:
230V