1.5HP 3PH 460V Stainless Steel N/AUTO Effluent
DWX Series 1.5HP 3PH 460V Stainless Steel N/AUTO Effluent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
- AMP:
- 2.5
- Collection:
- DWX Series
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Horsepower:
- 1-1/2 hp
- Impeller:
- Vortex
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304L, Buna-N
- Maximum Temperature:
- 104
- Power Source:
- AC
- Pump Application:
- Sewage
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- RPM:
- 3600
- Volts:
- 460V