This product requires certification to purchase.

1HP 3PH 230 Volts Stainless Steel N/AUTO Effluent PUMP

DWX Series 1HP 3PH 230 Volts Stainless Steel N/AUTO Effluent PUMP

  • Fast #
  • Part #E50DWXU6752
  • Item #7033592
  • Manufacturer Part #50DWXU6.752
5 out of 5 Customer Rating
Brand image

DWX Series 1HP 3PH 230 Volts Stainless Steel N/AUTO Effluent PUMP

  • Fast #
  • Part #E50DWXU6752
  • Item #7033592
  • Manufacturer Part #50DWXU6.752
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 2" solids
  • All stainless steel construction
  • These pumps are built for continuous operation
  • These pumps are ideal for municipal and industrial lift stations
  • Discharge 2" FNPT
  • Requires Certification

Specifications

AMP:
4.2
Collection:
DWX Series
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
End Connection 1:
FNPT
End Connections:
FNPT
Horsepower:
1 hp
Impeller:
Vortex
Material:
Stainless Steel, Rubber
Material Type:
304L, Buna-N
Maximum Temperature:
104
Power Source:
AC
Pump Application:
Sewage
Pump Body Material:
Stainless Steel
Pump Phase:
3
RPM:
3600
Volts:
230V