This product requires certification to purchase.

1HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP

Ebara International Corporation

DWX Series 1HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP

  • Fast #
  • Part #E50DWXU6754
  • Item #7033597
  • Manufacturer Part #50DWXU6.754
4.1 out of 5 Customer Rating
Brand image
Ebara International Corporation

DWX Series 1HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP

  • Fast #
  • Part #E50DWXU6754
  • Item #7033597
  • Manufacturer Part #50DWXU6.754
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Newport News, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles 2" solids
  • All stainless steel construction
  • These pumps are built for continuous operation
  • These pumps are ideal for municipal and industrial lift stations
  • Discharge 2" FNPT
  • Requires Certification

Specifications

AMP:
2
Collection:
DWX Series
Connection Type:
FPT
Cord Length:
25 ft
Discharge:
2 in
Discharge Configuration:
Horizontal
Horsepower:
1 hp
Product Type:
Sewage Pump
Pump Body Material:
Stainless Steel
Pump Phase:
3
RPM:
3600
Volts:
460V