DWX Series 2HP 1PH 230 Volts Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU615S2 | Item #7033616 | Manufacturer Part #50DWXU61.5S2
Type:
E50DWXU615S2Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
AMP: 11.1
Collection: DWX Series
Cord Length: 25 ft
Discharge: 2 in
Discharge Configuration: Horizontal
End Connection 1: FNPT
End Connections: FNPT
Horsepower: 2 hp
Impeller: Vortex
Material: Rubber, Stainless Steel
Material Type: 304L, Buna-N
Maximum Temperature: 104
Phase: Single Phase
Power Source: AC
Pump Application: Sewage
Pump Body Material: Stainless Steel
Pump Phase: 1
RPM: 3600
Type: E50DWXU615S2
Volts: 230V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing