DWX Series 2HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP
Part #E50DWXU6154 | Item #7033599 | Manufacturer Part #50DWXU61.54
Type:
E50DWXU6154Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Handles 2" solids
- All stainless steel construction
- These pumps are built for continuous operation
- These pumps are ideal for municipal and industrial lift stations
- Discharge 2" FNPT
Specifications
AMP: 3.6
Collection: DWX Series
Cord Length: 25 ft
Discharge: 2 in
Discharge Configuration: Horizontal
End Connection 1: FNPT
End Connections: FNPT
Horsepower: 2 hp
Impeller: Vortex
Material: Rubber, Stainless Steel
Material Type: 304L, Buna-N
Maximum Temperature: 104
Phase: Three Phase
Power Source: AC
Pump Application: Sewage
Pump Body Material: Stainless Steel
Pump Phase: 3
RPM: 3600
Type: E50DWXU6154
Volts: 460V
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing