3HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP
DWX Series 3HP 3PH 460V Stainless Steel N/AUTO Effluent PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All stainless steel construction
- These pumps are built for continuous operation
- Handles 2" solids
- Discharge 2" FNPT
- These pumps are ideal for municipal and industrial lift stations
Specifications
- AMP:
- 4.2
- Collection:
- DWX Series
- Connection Type:
- FPT
- Cord Length:
- 25 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Horsepower:
- 3 hp
- Product Type:
- Sewage Pump
- Pump Body Material:
- Stainless Steel
- Pump Phase:
- 3
- RPM:
- 3600
- Type:
- E50DWXU6224
- Volts:
- 460V