This product requires certification to purchase.

120/125/250/480V Pressure Switch

Dwyer

120/125/250/480V Pressure Switch

  • Fast #
  • Part #D19101
  • Item #6083572
  • Manufacturer Part #1910-1
4.8 out of 5 Customer Rating
Brand image
Dwyer

120/125/250/480V Pressure Switch

  • Fast #
  • Part #D19101
  • Item #6083572
  • Manufacturer Part #1910-1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
CSA Certified:
Yes
End Connection 1:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Horsepower:
1/4 hp
NSF Certified:
No
Pressure - Maximum:
10 psig
Temperature Range:
-30 to 180 Deg F
UL Listed:
Yes
Volts:
120/125/250/480V