*CVR* 1/2 IN SIDE VALVE ROUGH
*CVR* 1/2 IN SIDE VALVE ROUGH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Rough-in Valve
- NSF Certified:
- Yes
- Type:
- DH960741191
- UPC:
- 800402298551