*CVR* CCY AER 1.2
*CVR* CCY AER 1.2
Package Quantity Info:
Each: 1 Case: 48-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- NSF Certified:
- Yes
- Type:
- DM9647760070A
- UPC:
- 012611545573
- WaterSense Labeled:
- Yes