*CVR* LIFT KNOB ASSY PERCY
*CVR* LIFT KNOB ASSY PERCY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Knob
- NSF Certified:
- Yes
- Type:
- DM9647511000A
- UPC:
- 012611543920