*CVR* SPT ASSY
*CVR* SPT ASSY
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Ultra Steel
- Faucet Part Type:
- Spout Assembly
- NSF Certified:
- Yes
- Type:
- DM9647303550A
- UPC:
- 012611544330