*CVR* TRIP LEVER RIGHT HAND
*CVR* TRIP LEVER RIGHT HAND
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- NSF Certified:
- Yes
- Type:
- D73818912000080A
- UPC:
- 012611277474