*CVR* VALVE ADAPTER KIT
*CVR* VALVE ADAPTER KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Repair
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Platinum Nickel
- Faucet Part Type:
- Adapter Kit
- NSF Certified:
- Yes
- UPC:
- 012611644757