This product requires certification to purchase.

1/2 in. 1.5 gpm 3-Way In-Wall Diverter Rough-In Valve in Rough Brass

DXV

1/2 in. 1.5 gpm 3-Way In-Wall Diverter Rough-In Valve in Rough Brass

  • Fast #
  • Part #DD35000430191
  • Item #4773356
  • Manufacturer Part #D35000430.191
5 out of 5 Customer Rating
Brand image
DXV

1/2 in. 1.5 gpm 3-Way In-Wall Diverter Rough-In Valve in Rough Brass

  • Fast #
  • Part #DD35000430191
  • Item #4773356
  • Manufacturer Part #D35000430.191
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Alternates water flow between 2 or 3 discrete shower outlets
  • 4/3 Port diverter allows for 1 inlet and 3 outlets
  • 3/2 Port diverter allows for 1 inlet and 2 outlets
  • 1/2" NPT inlets and outlets
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Cartridge Type:
3-way Diverter
End Connection 1:
NPT
End Connections:
NPT
Faucet Valve Type:
Transfer/Diverter, Tub and Shower Rough-In Valve
IAPMO Listed:
No
UPC:
012611534126
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No