1/2 x 1/2 x 3-47/50 in. Metal Threaded Sleeve for Landfair® D35107740
1/2 x 1/2 x 3-47/50 in. Metal Threaded Sleeve for Landfair® D35107740
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Brand Model Compatibility:
- Landfair® D35107740
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Carbon Bronze
- Diameter:
- 1/2
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Sleeve
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 4-23/25
- IAPMO Listed:
- No
- Length:
- 3-47/50
- Material:
- Metal
- NSF Certified:
- Yes
- UPC:
- 800402293693
- WaterSense Labeled:
- No