This product requires certification to purchase.

12 in. NPT Brass Shower Arm in Brushed Nickel

DXV

12 in. NPT Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #DD35700312144
  • Item #4739081
  • Manufacturer Part #D35700312.144
5 out of 5 Customer Rating
Brand image
DXV

12 in. NPT Brass Shower Arm in Brushed Nickel

  • Fast #
  • Part #DD35700312144
  • Item #4739081
  • Manufacturer Part #D35700312.144
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3-3/4
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12
Material:
Brass
NSF Certified:
Yes
Spout Reach:
12-5/8
UPC:
012611531798
WaterSense Labeled:
No
Width:
3-15/16