41-1/8 x 30-1/2 x 23 in. Bathroom Vanity in Weathered Oak with Canvas White
41-1/8 x 30-1/2 x 23 in. Bathroom Vanity in Weathered Oak with Canvas White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- From the Oak Hill Collection – Classic Movement
- Preserves the authenticity of the farmhouse aesthetic
- Made of solid wood with punched tin or wainscot panels
- Slow-close doors eliminate slamming
- Interior storage shelf with pull-out drawer
- Cast brass handles in Brushed Nickel are included with Weathered Oak finish
- Cast brass handles in Polished Chrome are included with Distressed White Oak finish
- Handles are also available in Satin Brass, sold separately
- Requires Oak Hill sink, sold separately
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Weathered Oak
- Depth:
- 23
- Height:
- 41-1/8
- IAPMO Listed:
- No
- Length:
- 22-1/16
- Material:
- Wood
- NSF Certified:
- Yes
- UPC:
- 791556083615
- Vanity Top Shape:
- Rectangle
- Width:
- 30-1/2