5-9/10 in. Mounting Hardware
5-9/10 in. Mounting Hardware
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Mounting Hardware
- Height:
- 3-2/5
- Length:
- 5-9/10
- NSF Certified:
- Yes
- UPC:
- 012611557033
- Width:
- 4-9/10